Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.3160
Mfr # 32581
Zoro # G1667814
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.3160
- Overall Length 2-15/16"
- Flute Length 1-11/16"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32581
- Zoro # G1667814
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 8.03 mm |
Overall Length | 2-15/16" |
Flute Length | 1-11/16" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.3160 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Straight Flute Drill AlTiN Coated,8.03 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x5" (CF343BPF)
- IRWIN Auger Bits, 11/16in Bit Size, Length 7.5in (49911)
- DEWALT Diamond Saw Blades (DW47637)
- GROZ Brass Striking Hammer, 4 lb., 16" (34703)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- M.A. FORD Twister Hi-Roc Drill, 3.00Mm (20011810)
- Cobra Carbide Drill Bits