Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1495
Mfr # 32221
Zoro # G1681586
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Overall Length 2-1/16"
- Flute Length 1"
- Finish - Machining AlTiN
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32221
- Zoro # G1681586
- UPC # 51131322219
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Overall Length | 2-1/16" |
Flute Length | 1" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.1495 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Description
Straight Flute Drill AlTiN Coated,decimal #0.0935
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #6 (C23428)
- FEIN Carbon Brush (31348047000)
- HUSQVARNA Water Tank, Use With Mfr. No. FS 309 (FS309 Water Tank)
- VULCAN Sander Hand 9-1/2X3-1/4In Wood (15014-1)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- Cobra Carbide Straight Flute Drill Bits