Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100
Mfr # 32141
Zoro # G1682505
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1100
- Overall Length 1-7/8"
- Flute Length 7/8"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32141
- Zoro # G1682505
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 2.79 mm |
Overall Length | 1-7/8" |
Flute Length | 7/8" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.1100 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Straight Flute Drill AlTiN Coated,2.79 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3134)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2015781)
- KANCA Drop Forged Anvil 75 Kg - 165 Lbs (DFA-75)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 37/64" (91137)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- M.A. FORD Twister Hi-Roc Drill, 0.80Mm (20003150)
- Cobra Carbide Drill Bits