Shop All Solid Spade Drill Bits
Cobra Carbide
Spade Drill, Shank Dia.: 7/16"
Mfr # 33058
Zoro # G1660979
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/16"
- Decimal Equivalent 0.4375
- Drill Bit Point Angle 118 Degrees
- Overall Length 2-1/2"
- Flute Length 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 33058
- Zoro # G1660979
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 7/16" |
Overall Length | 2-1/2" |
Flute Length | 1-3/16" |
Shank Dia. | 7/16" |
Details
Decimal Equivalent | 0.4375 |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Description
Spade Drill,7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-243 Die (49-16-W243)
- SLICE 6-1/2 in. Nylon Self-Retracting Utility Box Cutter (10503)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- COBRA CARBIDE Spade Drill, Flute Length: 25 mm (33046)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- COBRA CARBIDE Spade Drill (33040)
- YG-1 TOOL CO Spade Drill (S08204)
- Cobra Carbide Solid Spade Drill Bits