Shop All Solid Spade Drill Bits
Cobra Carbide
Spade Drill, Shank Dia.: 4 mm
Mfr # 32980
Zoro # G1681464
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 4 mm
- Decimal Equivalent 0.1575
- Drill Bit Point Angle 118 Degrees
- Overall Length 50 mm
- Flute Length 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 32980
- Zoro # G1681464
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 4 mm |
Overall Length | 50 mm |
Flute Length | 12 mm |
Shank Dia. | 4 mm |
Details
Decimal Equivalent | 0.1575 |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Description
Spade Drill,4mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M12 x 1.75 6" Extension D6 4 Flt Bottom (027277AS)
- SLUGGER BY FEIN Annular Cutter, 2-1/16" dia., 2" Cutting D (63134524042)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3809MA)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (49203)
- COBRA CARBIDE Spade Drill (33040)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- DIABLO SPEEDemon 1/2 in. X 6 in. L Spade Bit 2 pk (DSP2050-P2)
- IRWIN Spade Bit, 3/8 In D, 16 In L, 1/4 Hex Shank (88706)
- IRWIN Spade Bit, 5/8 In (88810)
- Cobra Carbide Drill Bits