Shop All Solid Spade Drill Bits
Cobra Carbide
Spade Drill, Shank Dia.: 15/32"
Mfr # 33064
Zoro # G1681190
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 15/32"
- Decimal Equivalent 0.4687
- Drill Bit Point Angle 118 Degrees
- Overall Length 2-1/2"
- Flute Length 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 33064
- Zoro # G1681190
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 15/32" |
Overall Length | 2-1/2" |
Flute Length | 1-3/16" |
Shank Dia. | 15/32" |
Details
Decimal Equivalent | 0.4687 |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Description
Spade Drill,15/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (477672)
- MILWAUKEE TOOL 1 in. SAE Ratcheting Combination Wrench (45-96-9232)
- STANLEY General Purpose Slotted Screwdriver 1/4 in Round (66-164-A)
- KODIAK CUTTING TOOLS 9/16-18 High Speed Steel Spiral Pt Plug Tap (5508756)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- COBRA CARBIDE Spade Drill (33040)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- MAKITA 4-3/4" x 19" Pointed Spade, Makita Large Shank (B-10300)
- BOSCH Spade Bit, 7/8 In (DSB1011)
- Cobra Carbide Drill Bits