Shop All Solid Spade Drill Bits
Cobra Carbide
Spade Drill, Overall Length: 2-1/2"
Mfr # 33076
Zoro # G1685585
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2"
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 118 Degrees
- Overall Length 2-1/2"
- Flute Length 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 33076
- Zoro # G1685585
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 1/2" |
Overall Length | 2-1/2" |
Flute Length | 1-3/16" |
Shank Dia. | 1/2" |
Details
Decimal Equivalent | 0.5000 |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Description
Spade Drill,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (401400)
- DRILL AMERICA m36x1.5 HSS Metric Hand Tap (DWTSMT36X1.5)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----3P1--21)
- SUBURBAN BOLT AND SUPPLY 7/32 SHORT ARM HEX KEY (A05401400SA)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- COBRA CARBIDE Spade Drill (33040)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1050)
- BOSCH Spade Bit, 9/16 In (DSB1006)
- Cobra Carbide Drill Bits