Shop All Solid Spade Drill Bits
Cobra Carbide
Spade Drill, Flute Length: 9/16"
Mfr # 32986
Zoro # G1681245
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11/64"
- Decimal Equivalent 0.1719
- Drill Bit Point Angle 118 Degrees
- Overall Length 2"
- Flute Length 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32986
- Zoro # G1681245
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 11/64" |
Overall Length | 2" |
Flute Length | 9/16" |
Shank Dia. | 11/64" |
Details
Decimal Equivalent | 0.1719 |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Description
Spade Drill,11/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- POSI LOCK Protector (P4)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 24MM 30 DEG ANGL (MT1224MM)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- COBRA CARBIDE Spade Drill (33040)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- DIABLO SPEEDemon 1 in. X 6 in. L Spade Bit 2 pk (DSP2130-P2)
- BOSCH Spade Bit, 1/2 In (DLSB1005)
- DRILL AMERICA 1-1/8"x 6" Spade Bit (DMS71-0013)
- Cobra Carbide Solid Spade Drill Bits