Shop All Solid Spade Drill Bits
Cobra Carbide
Spade Drill, Flute Length: 28 mm
Mfr # 33070
Zoro # G1686440
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 12 mm
- Decimal Equivalent 0.4724
- Drill Bit Point Angle 118 Degrees
- Overall Length 63 mm
- Flute Length 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 33070
- Zoro # G1686440
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 12 mm |
Overall Length | 63 mm |
Flute Length | 28 mm |
Shank Dia. | 12 mm |
Details
Decimal Equivalent | 0.4724 |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Description
Spade Drill,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC SEAL KNOCK OUT 1-1/4"" (49153)
- WOODOWL Nail Chipper Duo Auger 18" x 7/8" (05511)
- CST/BERGER Magnet Locator, 40 In L, (6) AA Batteries (19-555)
- DEWALT Bi-Metal Hole Saws (DAH180017)
- COBRA CARBIDE Spade Drill (33040)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/16 (78490)
- BOSCH Spade Bit, 1/2 In (DSB1005)
- Cobra Carbide Drill Bits