Shop All Solid Spade Drill Bits
Cobra Carbide
Spade Drill, Flute Length: 25 mm
Mfr # 33046
Zoro # G1676920
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 10 mm
- Decimal Equivalent 0.3937
- Drill Bit Point Angle 118 Degrees
- Overall Length 63 mm
- Flute Length 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 33046
- Zoro # G1676920
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 10 mm |
Overall Length | 63 mm |
Flute Length | 25 mm |
Shank Dia. | 10 mm |
Details
Decimal Equivalent | 0.3937 |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Description
Spade Drill,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L02)
- ZORO SELECT Squeezer Die, 1/8 Dia, 7/8, Tubular Roll (SQ-5-13)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AQF)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- COBRA CARBIDE Spade Drill (33040)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- IRWIN Adjustable Spade Bit (44801)
- WOODOWL Spade Bit 6" x 7/8" (00611)
- Cobra Carbide Drill Bits