Shop All Solid Spade Drill Bits
Cobra Carbide
Spade Drill, Flute Length: 19/32"
Mfr # 32998
Zoro # G1653175
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/32"
- Decimal Equivalent 0.2188
- Drill Bit Point Angle 118 Degrees
- Overall Length 2"
- Flute Length 19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32998
- Zoro # G1653175
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 7/32" |
Overall Length | 2" |
Flute Length | 19/32" |
Shank Dia. | 7/32" |
Details
Decimal Equivalent | 0.2188 |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Description
Spade Drill,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 10T, T-Shank (06230)
- STEELMAN 10Inch HeavyDuty Cast Iron Straight Handle Pipe Wrench (60883)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38225)
- PROTO 3/8 in Drive Impact Socket Bit SAE (J72905/16)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- COBRA CARBIDE Spade Drill (33040)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- CENTURY DRILL & TOOL Lazer Spade Bit, 15/16 x 6 in. (36460)
- IRWIN Spade Bit, 13/16 In D, 6 In L, I/4 Shank (88813)
- Cobra Carbide Solid Spade Drill Bits