Shop All Solid Spade Drill Bits
Cobra Carbide
Spade Drill, Flute Length: 11/16"
Mfr # 33010
Zoro # G1658206
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4"
- Decimal Equivalent 0.2500
- Drill Bit Point Angle 118 Degrees
- Overall Length 2"
- Flute Length 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 33010
- Zoro # G1658206
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Overall Length | 2" |
Flute Length | 11/16" |
Shank Dia. | 1/4" |
Details
Decimal Equivalent | 0.2500 |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Description
Spade Drill,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1/4 Inch Router Collet Replaces Dewalt 326286-04, Bosch 2610906283 & Hitachi 323-293 (19691)
- SUPERIOR TILE CUTTER AND TOOLS Bucket Dolly, Multi-Directional, Plastic (ST379)
- MILWAUKEE TOOL 1 in. Diamond Ultra Wet Core Bit (48-17-5010)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2 In, 1/2 (GL8X2000R----X0)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- COBRA CARBIDE Spade Drill (33040)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- COBRA CARBIDE Spade Drill, Flute Length: 25 mm (33046)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1/4 x 6 in. (36416)
- Cobra Carbide Drill Bits