Shop All Solid Spade Drill Bits
Cobra Carbide
Spade Drill, Drill Bit Size: 9/64"
Mfr # 32968
Zoro # G1651574
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/64"
- Decimal Equivalent 0.1406
- Drill Bit Point Angle 118 Degrees
- Overall Length 2"
- Flute Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32968
- Zoro # G1651574
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 9/64" |
Overall Length | 2" |
Flute Length | 1/2" |
Shank Dia. | 9/64" |
Details
Decimal Equivalent | 0.1406 |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Description
Spade Drill,9/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Tan Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4T-L)
- METABO 18.0 1/4" Tool Case, Belt Hook (SSD 18 LTX 200 BL 3.5)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- WILTON C-Clamp, 12-3/8", Steel, Extra HD, 40,000 lb (12-FC)
- COBRA CARBIDE Spade Drill (33040)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2120)
- DRILL AMERICA 3/8"x 6" Spade Bit (DMS71-0003)
- BLUMOL SPADE BIT CS HEX 3/4X6in. (E0217019)
- Cobra Carbide Solid Spade Drill Bits