Shop All Solid Spade Drill Bits
Cobra Carbide
Spade Drill, Decimal Equivalent: 0.1562
Mfr # 32974
Zoro # G1679285
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32"
- Decimal Equivalent 0.1562
- Drill Bit Point Angle 118 Degrees
- Overall Length 2"
- Flute Length 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32974
- Zoro # G1679285
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Overall Length | 2" |
Flute Length | 9/16" |
Shank Dia. | 5/32" |
Details
Decimal Equivalent | 0.1562 |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Description
Spade Drill,5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Squaring Arm for Shears (MSAS01)
- GREENLEE 11/16 Knock Out, No. 730Bb116 (730BB-11/16)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/64 (C18005)
- C.K TOOLS C. K Tools T4760 Flexible Shaft Screwdriver (T4760)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill (33040)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1/2 x 6 in. (36432)
- BOSCH Spade Bit, 1/2 In (DLSB1005)
- Cobra Carbide Solid Spade Drill Bits