Shop All Solid Spade Drill Bits
Cobra Carbide
Spade Drill
Mfr # 33040
Zoro # G1675408
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8"
- Decimal Equivalent 0.3750
- Drill Bit Point Angle 118 Degrees
- Overall Length 2-1/2"
- Flute Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 33040
- Zoro # G1675408
- UPC # 51131330405
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Overall Length | 2-1/2" |
Flute Length | 1-1/8" |
Shank Dia. | 3/8" |
Details
Decimal Equivalent | 0.3750 |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Description
Spade Drill,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L84)
- POWERBUILT 8Pc(Mm)Ball End Folding Hex Wrench Set (940784)
- WILLIAMS Tool Box, Blue, 18 in W x 8 in D (TB-103)
- KETT TOOL Left Center Blade 46-21L (46-21L)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- COBRA CARBIDE Spade Drill, Flute Length: 11/16" (33010)
- WOODOWL Spade Bit 4-3/4" x 1" (00413)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2050-P2)
- Cobra Carbide Solid Spade Drill Bits