Shop All Solid Spade Drill Bits
Cobra Carbide
Spade Drill
Mfr # 32992
Zoro # G1684264
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/16"
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 118 Degrees
- Overall Length 2"
- Flute Length 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32992
- Zoro # G1684264
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 3/16" |
Overall Length | 2" |
Flute Length | 9/16" |
Shank Dia. | 3/16" |
Details
Decimal Equivalent | 0.1875 |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Description
Spade Drill,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- KLEIN TOOLS Magnetic Hex Drivers, 5/16-Inch, 10-Pack (8660110)
- GEARWRENCH 3/8" Drive Pass-Thru™ 72 Tooth Ratchet 8" (235080GR)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- COBRA CARBIDE Spade Drill (33040)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- DIABLO SPEEDemon 3/4 in. X 6 in. L Spade Bit 2 pk (DSP2090-P2)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2040)
- Cobra Carbide Solid Spade Drill Bits