Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length Uncoated, Overall Length: 83 mm
Mfr # 35774
Zoro # G1689749
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 10.00 mm
- Decimal Equivalent 0.3937
- Drill Bit Point Angle 135 Degrees
- Finish - Machining Uncoated
- Flute Length 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 35774
- Zoro # G1689749
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 10.00 mm |
Flute Length | 48 mm |
Overall Length | 83 mm |
Details
Decimal Equivalent | 0.3937 |
Drill Bit Point Angle | 135 Degrees |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Material - Machining | Carbide |
Helix Angle | 15 Degrees |
Description
Screw Machine Length Uncoated,10.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA VDE Ratchet W Switch Lever and 3/8" Driv (05004966001)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE43114/DWA8951F)
- DRILLCO 3/4-10, HSS BOTTOMING TAP - 2000 (20A148CB)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 1-1/4" (35447)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 17 mm (35078)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 1-3/4" (35111)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5.22 mm (35431)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 1/4" (35519)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 3-1/4" (35747)
- CHICAGO-LATROBE Screw Machine Drill Bit, #25 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48725)
- Cobra Carbide Screw Machine Length Drill Bits