Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length Uncoated, Overall Length: 79 mm
Mfr # 35738
Zoro # G1667455
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9.50 mm
- Decimal Equivalent 0.3740
- Drill Bit Point Angle 135 Degrees
- Number of Flutes 2
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 35738
- Zoro # G1667455
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 9.50 mm |
Overall Length | 79 mm |
Flute Length | 46 mm |
Details
Decimal Equivalent | 0.3740 |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 15 Degrees |
Description
Screw Machine Length Uncoated,9.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER ER32 PRECIFLEX Adapter Type 7 (3207-0237)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 120mm Plastic Handle 3/8 Sq. Drive (2774JS-3/8)
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 (52-260)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V376)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 17/64" (35546)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 2-1/4" (35407)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 41 mm (35639)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 1-3/4" (35111)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 9/64" (35254)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.1299 (35234)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50826)
- Cobra Carbide Screw Machine Length Drill Bits