Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length Uncoated, Flute Length: 17 mm
Mfr # 35078
Zoro # G1668758
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1.80 mm
- Decimal Equivalent 0.0709
- Drill Bit Point Angle 135 Degrees
- Number of Flutes 2
- Overall Length 43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 35078
- Zoro # G1668758
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 1.80 mm |
Overall Length | 43 mm |
Flute Length | 17 mm |
Details
Decimal Equivalent | 0.0709 |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 15 Degrees |
Description
Screw Machine Length Uncoated,1.80 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive Metric, 10 pcs (473)
- DRILL AMERICA 1-7/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1437)
- DEWALT Cordless Impact Wrench, 450 ft-lb, 1/2 in (DCF921B)
- MAYHEW STEEL PRODUCTS PRY BAR STRAIGHT (42S) RED (MY14108)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 17/64" (35546)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 1/4" (35519)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 1-1/4" (35447)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 1-3/4" (35111)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5.22 mm (35431)
- CHICAGO-LATROBE Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49234)
- Cobra Carbide Screw Machine Length Drill Bits