Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length Uncoated, Drill Bit Size: 17/64"
Mfr # 35546
Zoro # G1657488
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 17/64"
- Decimal Equivalent 0.2656
- Drill Bit Point Angle 135 Degrees
- Overall Length 2-5/8"
- Flute Length 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 35546
- Zoro # G1657488
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 17/64" |
Overall Length | 2-5/8" |
Flute Length | 1-7/16" |
Details
Decimal Equivalent | 0.2656 |
Drill Bit Point Angle | 135 Degrees |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Material - Machining | Carbide |
Helix Angle | 15 Degrees |
Description
Screw Machine Length Uncoated,17/64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Carbon Brush Cap For Skil Saw Replaces Skil 1619X01268, 3603463500 & Ridgid 512010001, PK 2 (S77-CAP)
- VAUGHAN & BUSHNELL Vaughan 15 in. Replacement Handle (63402)
- SCS Ionizing Air Gun, 120VAC, 7ft.L, Gray/Black (980)
- MILWAUKEE TOOL 24" / 48" REDSTICK Compact Box Level Set (MLCMS48)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2660 (35550)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 3-1/4" (35747)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 1-3/4" (35111)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 1/4" (35519)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 9/64" (35254)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48808)
- Cobra Carbide Screw Machine Length Drill Bits