Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length Uncoated, Decimal Equivalent: 0.3320
Mfr # 35670
Zoro # G1692996
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 8.43 mm
- Decimal Equivalent 0.3320
- Drill Bit Point Angle 135 Degrees
- Flute Length 1-11/16"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 35670
- Zoro # G1692996
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 8.43 mm |
Flute Length | 1-11/16" |
Overall Length | 3" |
Details
Decimal Equivalent | 0.3320 |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Helix Angle | 15 Degrees |
Description
Screw Machine Length Uncoated,8.43 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8 X 36 SDS-MAX Masonry Drill (174F14036)
- TEKTON 1/2 Inch Drive x 13 mm Deep 6-Point Impact Socket (SID23113)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR6110CT)
- GOLDBLATT INDUSTRIES 7 Pointing Trowel (G09348)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2660 (35550)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5.22 mm (35431)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 2-1/4" (35407)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 3-1/4" (35747)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 9/64" (35254)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 41 mm (35639)
- CHICAGO-LATROBE Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50895)
- Cobra Carbide Drill Bits