Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length Uncoated, Decimal Equivalent: 0.2660
Mfr # 35550
Zoro # G1654785
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 6.76 mm
- Decimal Equivalent 0.2660
- Drill Bit Point Angle 135 Degrees
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 35550
- Zoro # G1654785
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 6.76 mm |
Overall Length | 2-11/16" |
Flute Length | 1-1/2" |
Details
Decimal Equivalent | 0.2660 |
Drill Bit Point Angle | 135 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Helix Angle | 15 Degrees |
Description
Screw Machine Length Uncoated,6.76 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 36" Pinch Bar, 1.17 Width Of Cut (D056036)
- KLEIN TOOLS Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (65821)
- MILWAUKEE TOOL Combo Kit and Ratchet, 12 V, Includes Batteries/Charger (3403-22, 2457-20)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120U)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 17/64" (35546)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 1/4" (35519)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 9/64" (35254)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 1-1/4" (35447)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 41 mm (35639)
- OSG Screw Machine Drill Bit, 1/2 in Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6162711)
- Cobra Carbide Screw Machine Length Drill Bits