Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length Uncoated, Decimal Equivalent: 0.1299
Mfr # 35234
Zoro # G1693650
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3.30 mm
- Decimal Equivalent 0.1299
- Drill Bit Point Angle 135 Degrees
- Overall Length 49 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 35234
- Zoro # G1693650
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 3.30 mm |
Overall Length | 49 mm |
Flute Length | 24 mm |
Details
Decimal Equivalent | 0.1299 |
Drill Bit Point Angle | 135 Degrees |
Material - Machining | Carbide |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Helix Angle | 15 Degrees |
Description
Screw Machine Length Uncoated,3.30 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #57 (C18110)
- REGAL CUTTING TOOLS #10-24 NC H6 Plug SuperTuf MF-DA Forming Tap with TiCN (077903MS)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L, PK10 (1500016)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Hanger Screw Installation Tool (HBT)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 17/64" (35546)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 3-1/4" (35747)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 40 mm (35606)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 9/64" (35254)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 2-1/4" (35407)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2660 (35550)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14860)
- Cobra Carbide Drill Bits