Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length AlTiN Coated, Flute Length: 41 mm
Mfr # 35639
Zoro # G1677386
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 8.00 mm
- Decimal Equivalent 0.3150
- Drill Bit Point Angle 135 Degrees
- Finish - Machining AlTiN
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 35639
- Zoro # G1677386
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 8.00 mm |
Overall Length | 71 mm |
Flute Length | 41 mm |
Details
Decimal Equivalent | 0.3150 |
Drill Bit Point Angle | 135 Degrees |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Material - Machining | Carbide |
Helix Angle | 15 Degrees |
Description
Screw Machine Length AlTiN Coated,8.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" HSS Left Hand Jobber Length Drill Bit (DWDLH1/4)
- WILLIAMS Combination Wrench, 3/8 Inch Opening, 6 1/2 Inch OAL (JHW1212SC)
- CENTURY DRILL & TOOL 11/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26222)
- WRIGHT TOOL WRENCH COMB 3/8" 12 Pt. CH (WR1112)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 17 mm (35078)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 17/64" (35546)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 1/4" (35519)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 1-1/4" (35447)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 40 mm (35606)
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50838)
- Cobra Carbide Drill Bits