Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length AlTiN Coated, Flute Length: 33 mm
Mfr # 35479
Zoro # G1671147
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5.90 mm
- Decimal Equivalent 0.2323
- Drill Bit Point Angle 135 Degrees
- Finish - Machining AlTiN
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 35479
- Zoro # G1671147
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 5.90 mm |
Flute Length | 33 mm |
Overall Length | 62 mm |
Details
Decimal Equivalent | 0.2323 |
Drill Bit Point Angle | 135 Degrees |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Material - Machining | Carbide |
Helix Angle | 15 Degrees |
Description
Screw Machine Length AlTiN Coated,5.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD020)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6SG)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2125XCP)
- REGAL CUTTING TOOLS M8 x 1.25 D5 4 Flt. Bottom Metric Hand Tap (027750AS)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 9/64" (35254)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2660 (35550)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 17/64" (35546)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.1299 (35234)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 1/4" (35519)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 3/64" (35023)
- CLEVELAND Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14574)
- Cobra Carbide Drill Bits