Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length AlTiN Coated, Flute Length: 32 mm
Mfr # 35443
Zoro # G1686599
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5.40 mm
- Decimal Equivalent 0.2126
- Drill Bit Point Angle 135 Degrees
- Number of Flutes 2
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 35443
- Zoro # G1686599
- UPC # 51131354432
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 5.40 mm |
Overall Length | 60 mm |
Flute Length | 32 mm |
Details
Decimal Equivalent | 0.2126 |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Helix Angle | 15 Degrees |
Description
Screw Machine Length AlTiN Coated,5.40 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (330161)
- GEARWRENCH 1/4" x 7" Pin Punch (82276)
- DRILL AMERICA m36x3 HSS Metric 4 Flute Taper Hand Tap (DWTT36X3)
- MCGILL Six Sheet Binder ThreeHole Punch, 1/4" Ho (MCG600AS)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 17 mm (35078)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.1299 (35234)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 41 mm (35639)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5.22 mm (35431)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 9/64" (35254)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 3-1/4" (35747)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51811)
- Cobra Carbide Screw Machine Length Drill Bits