Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length AlTiN Coated, Flute Length: 1-3/8"
Mfr # 35511
Zoro # G1652518
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 6.25 mm
- Decimal Equivalent 0.2460
- Drill Bit Point Angle 135 Degrees
- Material - Machining Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 35511
- Zoro # G1652518
- UPC # 51131355118
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 6.25 mm |
Flute Length | 1-3/8" |
Overall Length | 2-1/2" |
Details
Decimal Equivalent | 0.2460 |
Drill Bit Point Angle | 135 Degrees |
Material - Machining | Carbide |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Helix Angle | 15 Degrees |
Description
Screw Machine Length AlTiN Coated,6.25 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 18 in L 2 1/2 in Cap. Aluminum Rapid Pipe Wrench (18)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7133)
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-8-XNGL)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8896 (UT8896)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 40 mm (35606)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5.22 mm (35431)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2660 (35550)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.1299 (35234)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 2-1/4" (35407)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 17/64" (35546)
- WIDIA Carbide Drill, 13.40 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (VDS201A13400)
- Cobra Carbide Drill Bits