Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length AlTiN Coated, Flute Length: 1-1/4"
Mfr # 35447
Zoro # G1685969
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5.41 mm
- Decimal Equivalent 0.2130
- Drill Bit Point Angle 135 Degrees
- Material - Machining Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 35447
- Zoro # G1685969
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 5.41 mm |
Overall Length | 2-3/8" |
Flute Length | 1-1/4" |
Details
Decimal Equivalent | 0.2130 |
Drill Bit Point Angle | 135 Degrees |
Material - Machining | Carbide |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Helix Angle | 15 Degrees |
Description
Screw Machine Length AlTiN Coated,5.41 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Cold Chisel, 7/8" Tip x 7-1/2" L (413)
- LION GUN 18-Volt 1/2" Torque Wrench (LIONGUN-.25)
- KRAFT TOOL Straight Arrow Control Joint Groo, 36"x4 (CC003W-125)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D6 M10x1.50 (174548)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2660 (35550)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 40 mm (35606)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 9/64" (35254)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 1-3/4" (35111)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5.22 mm (35431)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48532)
- Cobra Carbide Screw Machine Length Drill Bits