Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length AlTiN Coated, Drill Bit Size: 5.22 mm
Mfr # 35431
Zoro # G1707714
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5.22 mm
- Decimal Equivalent 0.2055
- Drill Bit Point Angle 135 Degrees
- Finish - Machining AlTiN
- Overall Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 35431
- Zoro # G1707714
- UPC # 51131354319
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 5.22 mm |
Overall Length | 2-3/8" |
Flute Length | 1-1/4" |
Details
Decimal Equivalent | 0.2055 |
Drill Bit Point Angle | 135 Degrees |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Number of Flutes | 2 |
Helix Angle | 15 Degrees |
Description
Screw Machine Length AlTiN Coated,5.22 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 7/16 in Size, Standard Socket, black oxide (J6914HF)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Stubby Socket Set Metric (81396)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-515)
- CURRENT TOOLS 18" Diameter Cable Pulling Hook Sheave (418)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 3/64" (35023)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 1-3/4" (35111)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2660 (35550)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 2-1/4" (35407)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 9/64" (35254)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 40 mm (35606)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48914)
- Cobra Carbide Screw Machine Length Drill Bits