Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length AlTiN Coated, Drill Bit Size: 4.31 mm
Mfr # 35331
Zoro # G1668767
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 4.31 mm
- Decimal Equivalent 0.1695
- Drill Bit Point Angle 135 Degrees
- Number of Flutes 2
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 35331
- Zoro # G1668767
- UPC # 51131353312
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 4.31 mm |
Flute Length | 1-1/16" |
Overall Length | 2-1/8" |
Details
Decimal Equivalent | 0.1695 |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Helix Angle | 15 Degrees |
Description
Screw Machine Length AlTiN Coated,4.31 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3105 HSS Dowel Pin Reamer (DWRRDP.3105)
- EAGLE TAPTEK CUTTING TOOLS #30 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT (S404-130-I)
- MAKITA Repair Kit, AN923/AN924 (193006-6)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent Kit (2962P-22R)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 41 mm (35639)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 40 mm (35606)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 9/64" (35254)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2660 (35550)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 17 mm (35078)
- WIDIA Carbide Drill, 13.40 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (VDS201A13400)
- Cobra Carbide Screw Machine Length Drill Bits