Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length AlTiN Coated, Drill Bit Size: 3/64"
Mfr # 35023
Zoro # G1689776
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/64"
- Decimal Equivalent 0.0469
- Drill Bit Point Angle 135 Degrees
- Flute Length 1/2"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 35023
- Zoro # G1689776
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 3/64" |
Flute Length | 1/2" |
Overall Length | 1-1/2" |
Details
Decimal Equivalent | 0.0469 |
Drill Bit Point Angle | 135 Degrees |
Material - Machining | Carbide |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Helix Angle | 15 Degrees |
Description
Screw Machine Length AlTiN Coated,3/64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Open Jaw Wrench for Torque Bar, 14mm (006420014)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, SAE, 10 pc. pcs (49-66-7001)
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting SAE Wrench Set (86142)
- KRAFT TOOL Asphalt Lute, 36", Straight (GG836N)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 9/64" (35254)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 17/64" (35546)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 1/4" (35519)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 17 mm (35078)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 1-1/4" (35447)
- OSG Screw Machine Drill Bit, 1.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0630)
- Cobra Carbide Drill Bits