Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length AlTiN Coated, Decimal Equivalent: 0.4531
Mfr # 35863
Zoro # G1661645
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 29/64"
- Decimal Equivalent 0.4531
- Drill Bit Point Angle 135 Degrees
- Flute Length 2-1/8"
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 35863
- Zoro # G1661645
- UPC # 51131358638
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 29/64" |
Flute Length | 2-1/8" |
Overall Length | 3-9/16" |
Details
Decimal Equivalent | 0.4531 |
Drill Bit Point Angle | 135 Degrees |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Number of Flutes | 2 |
Helix Angle | 15 Degrees |
Description
Screw Machine Length AlTiN Coated,29/64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- PROTO 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4921MCF)
- WILTON Ball Pein Hammer, 32 oz, 14 In L (33214)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 9/64" (35254)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 1-3/4" (35111)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 1-1/4" (35447)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 41 mm (35639)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2660 (35550)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70263)
- Cobra Carbide Drill Bits