Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length AlTiN Coated, Decimal Equivalent: 0.0945
Mfr # 35143
Zoro # G1663307
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2.40 mm
- Decimal Equivalent 0.0945
- Drill Bit Point Angle 135 Degrees
- Flute Length 19 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 35143
- Zoro # G1663307
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 2.40 mm |
Flute Length | 19 mm |
Overall Length | 45 mm |
Details
Decimal Equivalent | 0.0945 |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Helix Angle | 15 Degrees |
Description
Screw Machine Length AlTiN Coated,2.40 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 11-pc Metric Gunmetal Chrome L (CMMT87013)
- TEKTON 1/4 Inch Drive Dual-Direction Micrometer Torque Wrench (10-150 in.-lb.) (TRQ21101)
- NOVA 7/8" Flexible Center (9020)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 14mm (108030-0140)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 3/64" (35023)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2660 (35550)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 41 mm (35639)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 17 mm (35078)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 2-1/4" (35407)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 1-3/4" (35111)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48926)
- Cobra Carbide Screw Machine Length Drill Bits