Shop All Screw Machine Length Drill Bits
Cobra Carbide
Screw Machine Length AlTiN Coated, Decimal Equivalent: 0.0810
Mfr # 35107
Zoro # G1654164
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2.06 mm
- Decimal Equivalent 0.0810
- Drill Bit Point Angle 135 Degrees
- Number of Flutes 2
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 35107
- Zoro # G1654164
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 2.06 mm |
Overall Length | 1-3/4" |
Flute Length | 3/4" |
Details
Decimal Equivalent | 0.0810 |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Helix Angle | 15 Degrees |
Description
Screw Machine Length AlTiN Coated,2.06 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #30 2-3/4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRR8)
- LOVEJOY SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-225)
- TEKTON 3/8 Inch Drive x T40 Long Torx Bit Socket (SHB14440)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 1-3/4" (35111)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 3-1/4" (35747)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Overall Length: 2-1/4" (35407)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 41 mm (35639)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5.22 mm (35431)
- OSG Screw Machine Drill Bit, 1.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0512)
- Cobra Carbide Drill Bits