Shop All Routing End Mills
Cobra Carbide
No End Cut Diamond Cut Fiberglass Router, 1/8, Style A
Mfr # 12081
Zoro # G1643698
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Length of Cut 1/2"
- Shank Dia. 1/8"
- End Mill Material Carbide
- End Mill Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 12081
- Zoro # G1643698
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
End Mill Style | Plain |
Material - Machining | Carbide |
Flute Type | Diamond Cut |
Finish - Machining | NaCRO |
Description
No End Cut Diamond Cut Fiberglass Router,1/8,1/8,Style A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Torpedo Level, 12 in L, 4Vial, Magnetic, Aluminum (1421-1200)
- RIDGID Drain Cleaning Cable, 7/8 In. x 15 ft. (C-10)
- STEEL CITY TROWELS BY BON Bon 66-183 Finish Trowel, Square, Blue Steel, 18 X 5, Wood (66-183)
- AIR VENT MINI VENT 3"" MILL BG/6 (50002)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 2" (12163)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2" (12164)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 3" (12169)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139 (EMGN-.093-SF5-ALTIN)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- MELIN TOOL CO Carbide GP End Mill Sq 17/32"X1-1/4, Number of Flutes: 2 (AMG-1817)
- Cobra Carbide Routing End Mills