Shop All Routing End Mills
Cobra Carbide
No End Cut Diamond Cut Fiberglass Router, 1/4, Style A, Overall Length: 2"
Mfr # 12161
Zoro # G1656036
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Length of Cut 3/4"
- Shank Dia. 1/4"
- End Mill Material Carbide
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 12161
- Zoro # G1656036
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
End Mill Material | Carbide |
Material - Machining | Carbide |
End Mill Style | Plain |
Finish - Machining | NaCRO |
Flute Type | Diamond Cut |
Description
No End Cut Diamond Cut Fiberglass Router,1/4,1/4,Style A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries 8081 3 in. Illuminated Glass Lens Magnifier (8081)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP139106)
- DISSTON Disston 255397 0.37 in. Master Mechanic Impact Magnetic Nut Drivers; 3 Piece (255397)
- BESSEY 6 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS16K)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2" (12164)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 2" (12163)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 3" (12169)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.100"X3/4 (EMG-.100-LF7.5)
- MELIN TOOL CO End Mill, Hss, 60 deg., Sq 1"x2 (E60-3232)
- MELIN TOOL CO Carbide GP End Mill Sq 5/16"X13/16 (CCMG-1010)
- Cobra Carbide Routing End Mills