Shop All Routing End Mills
Cobra Carbide
No End Cut Diamond Cut Fiberglass Router, 1/2, Style A
Mfr # 12321
Zoro # G1691456
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Length of Cut 1-1/4"
- Shank Dia. 1/2"
- End Mill Material Carbide
- Milling Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 12321
- Zoro # G1691456
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
End Mill Material | Carbide |
Material - Machining | Carbide |
End Mill Style | Plain |
Flute Type | Diamond Cut |
Finish - Machining | NaCRO |
Description
No End Cut Diamond Cut Fiberglass Router,1/2,1/2,Style A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Magnetic Torpedo Level, Aluminum (43-605)
- OSG Screw Machine Drill Bit, 3.68 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595368)
- WILDE 8" SLIP JOINT PLIERS-POLISHED-BULK (G263P.NP/BB)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0080", Number of Flutes: 4 (74308-C3)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 2" (12163)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2" (12164)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 3" (12169)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.047"X1/4 (EMG-.047-LF5)
- ONSRUD 1/2" Two Flute Routing End Mill Corner Radius 4"L (AMC701606)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- Cobra Carbide Routing End Mills