Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Overall Length: 2"
Mfr # 30230
Zoro # G1653358
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2.26 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.0890
- Overall Length 2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 30230
- Zoro # G1653358
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 2.26 mm |
Overall Length | 2" |
Flute Length | 1" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.0890 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,2.26 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Halligan Bar, 24" Forged, 1" Hex Grip (LB-24)
- KLEIN TOOLS Bi-Metal Hole Saw, 7/8-Inch (31914)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x54in.L (EA50054)
- DEWALT Handle, Extendable, 31" to 49 (DXTT-2-880)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 5/64" (30198)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 7/8" (30202)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64" (30128)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 1.85 mm (30187)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0410 (30106)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 1.0000 (31074)
- WALTER Jobber Drill, 10.5mm, 130, Carbide (A3486TIP-10.5)
- Cobra Carbide Jobber Length Drill Bits