Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Number of Flutes: 2
Mfr # 30942
Zoro # G1655546
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 11.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.4331
- Overall Length 114 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30942
- Zoro # G1655546
- UPC # 51141309422
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 11.00 mm |
Overall Length | 114 mm |
Flute Length | 73 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.4331 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,11.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 3 Inch Impact Grade Quick-Change Extension Bit (BHE3)
- DEWALT TSTAK IV Double Shallow Drawers, Plastic, Black, 17 in W x 12 in D x 7 in H (DWST17804)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12R)
- PROTO D-Ring Web Tethers (JDRSMOR)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 1.0000 (31074)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 16 mm (30081)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 7/64" (30287)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1360 (30346)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- BIG GATOR TOOLS Mini V-DrillGuide® (SDGMINI)
- Cobra Carbide Jobber Length Drill Bits