Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Flute Length: 73 mm
Mfr # 30900
Zoro # G1677036
$65.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 10.30 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.4055
- Overall Length 114 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 30900
- Zoro # G1677036
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 10.30 mm |
Overall Length | 114 mm |
Flute Length | 73 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.4055 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,10.30 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 8 lb Carbon Spike Maul Bell Pattern, 36 Hickory Safety Grip Handle (322)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- PRO-GRADE TOOLS 1/4", 3/8", 1/2" Drive Socket Set, 3 pcs (11920)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 1.85 mm (30187)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 1/8" (30326)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Flute Length: 25 mm (30260)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #39 (46109)
- Cobra Carbide Jobber Length Drill Bits