Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Flute Length: 54 mm
Mfr # 30698
Zoro # G1683975
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7.30 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.2874
- Overall Length 89 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30698
- Zoro # G1683975
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 7.30 mm |
Overall Length | 89 mm |
Flute Length | 54 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.2874 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,7.30 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- KNIPEX Cobra QuickSet Water Pump Pliers 10 (87 21 250)
- BOSCH Cordless Band Saw, 28 7/8" Blade Length (GCB18V-2N)
- DRILLCO 7/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N156)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1496 (30382)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Flute Length: 25 mm (30260)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 7/64" (30287)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 1.85 mm (30187)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- CENTURY DRILL & TOOL 3/16" Jobber Length Drill Bit (88212)
- Cobra Carbide Drill Bits