Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Flute Length: 41 mm
Mfr # 30454
Zoro # G1669117
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 4.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1772
- Overall Length 70 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30454
- Zoro # G1669117
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 4.50 mm |
Overall Length | 70 mm |
Flute Length | 41 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1772 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,4.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cotter-Pin Puller Pick (J2381)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- CRAFTSMAN Sockets, 3/8" Drive 7mm 6 Point Deep Soc (CMMT99142)
- CRAFTSMAN Wrecking Bar, 24 (CMHT82502)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 7/64" (30287)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1360 (30346)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 16 mm (30081)
- WESTWARD #80 HSS Black/Gold 118 Deg. Jobber Length Drill Bit 6pk. (4DKY7)
- Cobra Carbide Jobber Length Drill Bits