Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Flute Length: 32 mm
Mfr # 30278
Zoro # G1680685
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2.70 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1063
- Overall Length 57 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 30278
- Zoro # G1680685
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 2.70 mm |
Overall Length | 57 mm |
Flute Length | 32 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1063 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,2.70 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- STARRETT Precision Steel Square, SS, 3 1/2 x 2 In (3020-3)
- MEGAPRO Impact Bit, Square, 2", Number of Points: 4 (9BP-I-S253)
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 1/8" (30326)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 7/8" (30202)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0410 (30106)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.2047 (30532)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64" (30128)
- RUKO Drill Bit Kit, HSS-TiN, 29pcs. (250851TRO)
- Cobra Carbide Jobber Length Drill Bits