Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Flute Length: 16 mm
Mfr # 30081
Zoro # G1655677
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.90 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.0354
- Overall Length 35 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 30081
- Zoro # G1655677
- UPC # 51131300811
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.90 mm |
Overall Length | 35 mm |
Flute Length | 16 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.0354 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,0.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Torx Plus Socket Set, 3 Pc. (CTA9666)
- MIDWEST FASTENER 1/4" x 2" 5/32" Hex Socket Power Bits 3PK (72427)
- HHIP MT2 Steel Dead Center (3900-5062)
- TEKTON 20 oz. Hickory Handle Magnetic Head Rip Hammer (30304)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 1.85 mm (30187)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0787 (30206)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 7/64" (30287)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 1.0000 (31074)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 7/8" (30202)
- WESTWARD 3/8" Cobalt 143 Deg. Jobber Length Drill Bit (38AW01)
- Cobra Carbide Jobber Length Drill Bits