Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Drill Bit Size: 5/32"
Mfr # 30398
Zoro # G1665206
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32"
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1562
- Overall Length 2-1/2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30398
- Zoro # G1665206
- UPC # 51141303987
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1562 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Jaw Protectors 2 PK (KR-JP)
- PROTO Cold Chisel, 5/8 In. x 6-3/4 In. (J86A1/2)
- DYNAMIC Tools 14 Piece SAE Combo Wrench Set, Mirror Chrome, 3/8" - 1-1/4" (D074201)
- CHANNELLOCK Channellock® 426 6-1/2" Straight Jaw Tongue & Groove Plier (426)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Flute Length: 25 mm (30260)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 7/8" (30202)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0787 (30206)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 4.30 mm (30432)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 9/32 (44218)
- Cobra Carbide Drill Bits