Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Drill Bit Size: 21/32"
Mfr # 31046
Zoro # G1668916
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 21/32"
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.6562
- Overall Length 6"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 31046
- Zoro # G1668916
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 21/32" |
Overall Length | 6" |
Flute Length | 4" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.6562 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,21/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 13 mm 12-Point Metric Shallow Socket (CP16150)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 7/32 (16W799)
- VIKING Reduced Shank Bit, 23/32in, HSS, 135 Deg (VI 29680)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #40 (16W805)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500 (31099)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64" (30128)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0787 (30206)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 7/64" (30287)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 16 mm (30081)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 11/64 (C03023)
- Cobra Carbide Jobber Length Drill Bits