Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Drill Bit Size: 19/64"
Mfr # 30718
Zoro # G1690284
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 19/64"
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.2969
- Overall Length 3-3/4"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 30718
- Zoro # G1690284
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 19/64" |
Overall Length | 3-3/4" |
Flute Length | 2-3/8" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.2969 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,19/64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Step Block, 1 1/2 In, 3 1/2 to 9 In (40107)
- HHIP Pro-Series 0-0.5" Dial Indicator (4400-1095)
- RIDGID Switch Button (97260)
- BOJO TOOLS Air Chisel Scraper, 3/4" (AHS-8-XNGL)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 16 mm (30081)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0787 (30206)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 1.0000 (31074)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 7/8" (30202)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64" (30128)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- MASTERCUT TOOL 27/64x2-7/8x27/64x4-1/2 2FL 118° 4 Facet Point Drill (601-282)
- Cobra Carbide Jobber Length Drill Bits