Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Drill Bit Size: 1/8"
Mfr # 30326
Zoro # G1658644
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/8"
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1250
- Overall Length 2-1/4"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 30326
- Zoro # G1658644
- UPC # 50051141303265
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/8" |
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1250 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 19mm (80631)
- HHIP 18.00mm 1/2" Silver & Demming Drill (5000-0180)
- PHASE II Coating Thickness Gauge, 0-50 mils, 0.1um Resolution (PTG-4000)
- WARWOOD TOOL 8 lb Cross Pein Sledge, 32 Hickory Handle (13261)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 5/64" (30198)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.0820 (30215)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Flute Length: 25 mm (30260)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500 (31099)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #8 (C70141)
- Cobra Carbide Jobber Length Drill Bits