Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Drill Bit Size: 0.94 mm
Mfr # 30086
Zoro # G1674245
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.94 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.0370
- Overall Length 1-3/8"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30086
- Zoro # G1674245
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.94 mm |
Overall Length | 1-3/8" |
Flute Length | 5/8" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.0370 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,0.94 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" x 1/8" x 5/8" - diamond drive masonry cutting wheel (DW3532)
- MARSON Mandrel & Nosepiece, 6mm, Steel (34626)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/4)
- WESTWARD Wrench, Combination, Metric, 46mm (54PN71)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1181 (30316)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1496 (30382)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 7/8" (30202)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Flute Length: 25 mm (30260)
- CHAMPION CUTTING TOOL 3/16in - US5 Twist Drills, Straight Shank, 118 deg Drill, Steel, Oxide Finish, 12PK (CHA US5-3/16)
- Cobra Carbide Jobber Length Drill Bits