Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Decimal Equivalent: 0.6719
Mfr # 31085
Zoro # G1661146
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 43/64"
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.6719
- Overall Length 6"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31085
- Zoro # G1661146
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 43/64" |
Overall Length | 6" |
Flute Length | 4" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.6719 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,43/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-330-30)
- VERMONT GAGE Pin Gage, Minus, 1.000 In, Black (911200000)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1496 (30382)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.2047 (30532)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 1.0000 (31074)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 4.30 mm (30432)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500 (31099)
- KODIAK CUTTING TOOLS #40 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412671)
- Cobra Carbide Jobber Length Drill Bits